SEALED BEAM 43570 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALED BEAM 43570

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH7553
  • Mfr. Model # H7553
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • ANSI Code H7553
  • Bulb Shape PAR36
  • Bulb Designation H7553
  • Voltage 6
  • Watts 12
  • Item Halogen Sealed Beam Lamp
  • Average Bulb Life 50 hr.
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Type Reflector
  • Lumens 7000
  • Light Distribution Narrow Flood
  • Bulb Finish Clear
  • Dimmable Yes
  • Light Technology Halogen
  • Bulb Primary Application Emergency
  • Light Bulb Dia. 4-1/2"
  • Bulb Base Type Screw Terminals
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list