Skip Content
SEALED BEAM                   43561 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 43561

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH7550
  • Mfr. Model # H7550
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3028
  • Shipping Weight 5.71 lbs

Product Details

Sealed beam lamp. 6.0 volt, 8 watt hand lantern, halogen. PAR36 bulb, screw terminals base.

Technical Specs

  • Item Hand Lantern, Halogen
  • Watts 65/55
  • Voltage 6.0
  • Average Bulb Life 50 hr.
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Type Reflector
  • Bulb Shape PAR36
  • ANSI Code H7550-1
  • Lumens 12,000
  • Bulb Designation H7550
  • Light Distribution Very Narrow Spot
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Finish Clear
  • Dimmable Yes
  • Shatter-Resistant No
  • Bulb Technology Halogen
  • Bulb Primary Application Lantern
  • Light Bulb Dia. 4-1/2"
  • Bulb Base Type Slip-On Terminals
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Color Temp. 3,000 K
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List