Skip Content
SEALED BEAM                   42841 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 42841

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH7600
  • Mfr. Model # H7600
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Product Details

Sealed beam lamp. 12.8 volt, 37.5 watt signal, rotating beacon, hal.. PAR36 bulb, screw terminals base.

Technical Specs

  • Voltage 12.8
  • Item Signal, Rotating Beacon, Hal.
  • Watts 37.5
  • Average Bulb Life 300 hr.
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Type Reflector
  • Bulb Shape PAR36
  • ANSI Code H7600
  • Bulb Designation H7600
  • Light Distribution Narrow Spot
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Bulb Primary Application Automotive
  • Dimmable Yes
  • Bulb Base Type Screw Terminals
  • Light Bulb Dia. 4-1/2"
  • Bulb Technology Halogen
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Color Temp. 3,000 K

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list