Skip Content
SEALED BEAM                   42838 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 42838

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH7616
  • Mfr. Model # H7616
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3028
  • Shipping Weight 1.09 lbs

Product Details

Sealed beam lamp. 12.8 volt, 37.5 watt spotlamp, halogen. PAR36 bulb, screw terminals base.

Technical Specs

  • Item Spotlamp, Halogen
  • Watts 60
  • Voltage 12.8
  • Max. Overall Bulb Length 2-3/4"
  • Average Bulb Life 300 hr.
  • Bulb Type Reflector
  • Bulb Shape PAR36
  • ANSI Code H7616
  • Bulb Designation H7616/SP
  • Light Distribution Spot
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Technology Halogen
  • Bulb Primary Application Narrow Spot
  • Light Bulb Dia. 4-1/2"
  • Bulb Base Type Screw Terminals
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list