Skip Content
SEALED BEAM                   41865 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 41865

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL7613
  • Mfr. Model # 7613
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Designation 7613
  • Voltage 6
  • Item Incandescent Sealed Beam Lamp
  • Lumens 33
  • ANSI Code 7613
  • Bulb Shape PAR36
  • Watts 8
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 50 hr.
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Type Reflector
  • Light Distribution Narrow Flood
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Primary Application Emergency
  • Light Technology Incandescent
  • Bulb Base Type Screw Terminals
  • Light Bulb Dia. 4-1/2"
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list