Skip Content
SEALED BEAM                   40822 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 40822

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4537-2
  • Mfr. Model # 4537-2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.33 lbs

Product Details

Sealed beam lamp. 13.0 volt, 100 watt spotlamp. PAR46 bulb, screw terminals base.

Technical Specs

  • Item Spotlamp
  • Voltage 13.0
  • Bulb Type Reflector
  • Bulb Shape PAR46
  • Lumens 29
  • Bulb Designation 4537-2
  • ANSI Code 4537-2
  • Watts 100
  • Bulb Finish Clear
  • Light Distribution Spot
  • Standards Meets 2012 Lighting Legislation Energy
  • Dimmable Yes
  • Average Bulb Life 25 hr.
  • Shatter-Resistant No
  • Light Technology Incandescent
  • Bulb Primary Application Aircraft
  • Light Bulb Dia. 5-3/4"
  • Bulb Beam Angle 15 Degrees
  • Bulb Base Type Screw Terminals
  • Max. Overall Bulb Length 3-3/4"
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list