Skip Content
SEALED BEAM                   40581 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 40581

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4557
  • Mfr. Model # 4557
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Item Incandescent Sealed Beam Lamp
  • Bulb Shape PAR64
  • ANSI Code 4557
  • Voltage 28
  • Watts 1000/400
  • Bulb Designation 4557/IF
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 25 hr.
  • Max. Overall Bulb Length 3-3/4"
  • Bulb Type Reflector
  • Light Distribution Very Wide Flood
  • Bulb Finish Clear
  • Dimmable Yes
  • Light Technology Incandescent
  • Bulb Primary Application Aircraft
  • Light Bulb Dia. 8"
  • Bulb Base Type 3 Screw Terminals
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list