Skip Content
SEALED BEAM                   40190 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 40190

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL7400
  • Mfr. Model # 7400
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3028
  • Shipping Weight 1.09 lbs

Product Details

Sealed beam lamp. 12.8 volt, 35 watt signal, rotation beacon. PAR36 bulb, slip-on terminals base.

Technical Specs

  • Item GE Par36 - Emergency Vehicle
  • Voltage 12.8 V
  • Bulb Type Reflector
  • ANSI Code 7400
  • Bulb Shape PAR36
  • Watts 35 W
  • Bulb Designation 7400
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Average Bulb Life 300 hr.
  • Bulb Technology Incandescent
  • Light Bulb Dia. 4-1/2"
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 2-3/4"
  • Light Distribution Spot
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Primary Application Automotive
  • Bulb Base Type Slip-On Terminals
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list