Skip Content
SEALED BEAM                   39987 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALED BEAM 39987

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL7414Y
  • Mfr. Model # 7414Y
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • ANSI Code 7414Y
  • Bulb Shape PAR36
  • Item Incandescent Sealed Beam Lamp
  • Bulb Designation 7414Y
  • Voltage 13
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 18
  • Bulb Finish Yellow
  • Shatter-Resistant No
  • Max. Overall Bulb Length 2-3/4"
  • Average Bulb Life 300 hr.
  • Bulb Type Reflector
  • Light Distribution Signal
  • Dimmable Yes
  • Light Technology Incandescent
  • Light Bulb Dia. 4-1/2"
  • Bulb Base Type Screw Terminals
  • Light Appearance No Rated Color Temp, Yellow
  • Bulb Primary Application Automotive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list