Skip Content
SEALED BEAM                   39906 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SEALED BEAM 39906

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4700
  • Mfr. Model # 4700
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Type Reflector
  • Item Halogen Sealed Beam Lamp
  • Bulb Shape PAR36
  • ANSI Code 4700
  • Voltage 13
  • Bulb Designation 4700/FL
  • Watts 100
  • Light Distribution Medium Flood
  • Standards Meets 2012 Lighting Legislation Energy
  • Dimmable Yes
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Average Bulb Life 25 hr.
  • Bulb Technology Halogen
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 4-1/2"
  • Bulb Base Type 3 Screw Terminals
  • Max. Overall Bulb Length 2-5/8"
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List