Skip Content
SEALED BEAM                   38416 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEALED BEAM 38416

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL6015
  • Mfr. Model # 6015
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Bulb Shape PAR56
  • Bulb Designation 6015
  • ANSI Code 6015
  • Watts 50/50
  • Voltage 13/13
  • Shatter-Resistant No
  • Item Incandescent Sealed Beam Lamp
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 300/500 hr.
  • Max. Overall Bulb Length 5"
  • Bulb Type Reflector
  • Bulb Color Temp. 3,000 K

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list