Skip Content
SEALED BEAM                   25051 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 25051

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4313
  • Mfr. Model # 4313
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Shape PAR36
  • ANSI Code 4313
  • Item Incandescent Sealed Beam Lamp
  • Watts 250
  • Bulb Designation 4313
  • Voltage 13
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Max. Overall Bulb Length 2-3/4"
  • Average Bulb Life 25 hr.
  • Bulb Type Reflector
  • Light Distribution Spot
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Primary Application Aircraft
  • Bulb Technology Incandescent
  • Light Bulb Dia. 4-1/2"
  • Bulb Base Type Screw Terminals
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List