Skip Content
SEALED BEAM                   25009 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 25009

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4579
  • Mfr. Model # 4579
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3029
  • Shipping Weight 1.09 lbs

Product Details

Sealed beam lamp. 28.0 volt, 80/60 watt C.I.M. headlamp type. PAR46 bulb, 3 contact lugs base.

Technical Specs

  • Voltage 28 V
  • Item GE Par46 - Cim
  • Bulb Type Reflector
  • ANSI Code 4579
  • Bulb Shape PAR46
  • Bulb Designation 4579
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 80 W
  • Bulb Finish Clear
  • Average Bulb Life 400 hr.
  • Bulb Technology Incandescent
  • Light Bulb Dia. 5-3/4"
  • Max. Overall Bulb Length 4"
  • Bulb Color Temp. 3,000 K
  • Light Distribution Spot
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Primary Application Automotive
  • Bulb Base Type 3 Contact Lugs
  • Light Appearance 3,000 - 3,999K, Warm White
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List