Skip Content
SEALED BEAM                   24995 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24995

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4880
  • Mfr. Model # 4880
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3029
  • Shipping Weight 1.09 lbs

Product Details

Sealed beam lamp. 28.0 volt, 60 watt C.I.M. headlamp type. PAR46 bulb, 2 lugs base.

Technical Specs

  • Item C.I.M. Headlamp
  • Voltage 28.0
  • Bulb Type Reflector
  • Bulb Shape PAR46
  • ANSI Code 4880
  • Bulb Designation 4880
  • Light Distribution Flood
  • Watts 60
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Bulb Finish Clear
  • Dimmable Yes
  • Average Bulb Life 800 hr.
  • Bulb Technology Incandescent
  • Bulb Primary Application Automotive
  • Light Bulb Dia. 5-3/4"
  • Max. Overall Bulb Length 4"
  • Bulb Base Type 2 Contact Lugs
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List