Skip Content
SEALED BEAM                   24980 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24980

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4811
  • Mfr. Model # 4811
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Shape PAR36
  • ANSI Code 4811
  • Item Incandescent Sealed Beam Lamp
  • Bulb Designation 4811
  • Voltage 28
  • Watts 110/55
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 400 hr.
  • Max. Overall Bulb Length 3"
  • Shatter-Resistant No
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Light Distribution Headlamp
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Bulb Primary Application Automotive
  • Light Bulb Dia. 4-1/2"
  • Bulb Base Type 3 Contact Lugs
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list