Skip Content
SEALED BEAM                   24973 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24973

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4800
  • Mfr. Model # 4800
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Bulb Type Reflector
  • Bulb Shape PAR56
  • ANSI Code 4800
  • Lumens 3700
  • Bulb Designation 4800
  • Item Incandescent Sealed Beam Lamp
  • Watts 40/50
  • Voltage 28
  • Light Distribution Headlamp
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Dimmable Yes
  • Average Bulb Life 400 hr.
  • Light Technology Incandescent
  • Bulb Primary Application Automotive
  • Light Bulb Dia. 7"
  • Bulb Base Type 3 Contact Lugs
  • Max. Overall Bulb Length 4"
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list