Skip Content
SEALED BEAM                   24892 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24892

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4595
  • Mfr. Model # 4595
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Bulb Shape PAR36
  • ANSI Code 4595
  • Item Incandescent Sealed Beam Lamp
  • Bulb Designation 4595
  • Voltage 13
  • Shatter-Resistant No
  • Average Bulb Life 300 hr.
  • Watts 100
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Type Reflector
  • Lumens 780
  • Bulb Finish Clear
  • Light Distribution Spot
  • Dimmable Yes
  • Bulb Primary Application Aircraft
  • Light Technology Incandescent
  • Light Bulb Dia. 4-1/2"
  • Bulb Base Type Screw Terminals
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list