Skip Content
SEALED BEAM                   24887 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24887

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4593
  • Mfr. Model # 4593
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Halogen Sealed Beam Lamp
  • Bulb Shape PAR36
  • ANSI Code 4593
  • Bulb Designation 4593
  • Voltage 28
  • Watts 50
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Max. Overall Bulb Length 2-3/4"
  • Average Bulb Life 400 hr.
  • Bulb Type Reflector
  • Light Distribution Very Wide Flood
  • Bulb Finish Clear
  • Dimmable Yes
  • Light Technology Halogen
  • Light Bulb Dia. 4-1/2"
  • Bulb Primary Application Aircraft
  • Bulb Base Type Screw Terminals
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list