Skip Content
SEALED BEAM                   24882 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24882

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4591
  • Mfr. Model # 4591
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Bulb Shape PAR36
  • Item Incandescent Sealed Beam Lamp
  • ANSI Code 4591
  • Bulb Designation 4591
  • Voltage 28
  • Watts 100
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 25 hr.
  • Max. Overall Bulb Length 2-3/4"
  • Shatter-Resistant No
  • Bulb Type Reflector
  • Lumens 2800
  • Light Distribution Narrow Spot
  • Bulb Finish Clear
  • Dimmable Yes
  • Light Technology Incandescent
  • Bulb Base Type Screw Terminals
  • Bulb Primary Application Aircraft
  • Light Bulb Dia. 4-1/2"
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list