Skip Content
SEALED BEAM                   24859 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24859

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4580
  • Mfr. Model # 4580
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Incandescent Sealed Beam Lamp
  • Bulb Shape PAR46
  • ANSI Code 4580
  • Bulb Designation 4580
  • Voltage 28
  • Watts 450
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 10 hr.
  • Max. Overall Bulb Length 3-3/4"
  • Shatter-Resistant No
  • Bulb Type Reflector
  • Lumens 2800
  • Bulb Finish Clear
  • Light Distribution Narrow Spot
  • Dimmable Yes
  • Bulb Primary Application Aircraft
  • Bulb Technology Incandescent
  • Bulb Base Type Screw Terminals
  • Light Bulb Dia. 5-3/4"
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Color Temp. 3,000 K

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list