Skip Content
SEALED BEAM                   24828 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24828

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4570
  • Mfr. Model # 4570
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3029
  • Shipping Weight 1.0 lbs

Product Details

Sealed beam lamp. 28.0 volt, 150 watt aircraft taxiing type. PAR46 bulb, screw terminals base.

Technical Specs

  • Voltage 28 V
  • Item GE Par46 - Aircraft
  • Bulb Type Reflector
  • ANSI Code 4570
  • Bulb Shape PAR46
  • Bulb Designation 4570
  • Watts 150 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Bulb Primary Application Aircraft
  • Light Technology Incandescent
  • Average Bulb Life 300 hr.
  • Bulb Color Temp. 3,000 K
  • Light Bulb Dia. 5-3/4"
  • Max. Overall Bulb Length 3-3/4"
  • Light Distribution Flood
  • Dimmable Yes
  • Shatter-Resistant No
  • Bulb Base Type Screw Terminals
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list