Skip Content
SEALED BEAM                   24799 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24799

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4553
  • Mfr. Model # 4553
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Bulb Type Reflector
  • Bulb Shape PAR46
  • Item Incandescent Sealed Beam Lamp
  • ANSI Code 4553
  • Voltage 28
  • Bulb Designation 4553
  • Watts 250
  • Light Distribution Narrow Spot
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Dimmable Yes
  • Average Bulb Life 25 hr.
  • Bulb Primary Application Aircraft
  • Bulb Technology Incandescent
  • Light Bulb Dia. 5-3/4"
  • Max. Overall Bulb Length 5"
  • Bulb Base Type Screw Terminals
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Color Temp. 3,000 K

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list