Skip Content
SEALED BEAM                   24764 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24764

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4543
  • Mfr. Model # 4543
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3029
  • Shipping Weight 1.09 lbs

Product Details

Sealed beam lamp. 12.5 volt, 100 watt marine, spotlamp, type 2D1. PAR56 bulb, screw terminals base.

Technical Specs

  • Item Marine, Spotlamp
  • Voltage 12.5
  • Bulb Type Reflector
  • Bulb Shape PAR56
  • ANSI Code 4543
  • Bulb Designation 4543
  • Watts 100
  • Standards Meets 2012 Lighting Legislation Energy
  • Light Distribution Spot
  • Shatter-Resistant No
  • Bulb Finish Clear
  • Dimmable Yes
  • Average Bulb Life 50 hr.
  • Light Technology Incandescent
  • Bulb Primary Application Marine
  • Light Bulb Dia. 7"
  • Max. Overall Bulb Length 4-1/2"
  • Bulb Base Type Screw Terminals
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list