Skip Content
SEALED BEAM                   24756 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24756

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4541
  • Mfr. Model # 4541
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • ANSI Code 4541
  • Item Incandescent Sealed Beam Lamp
  • Bulb Shape PAR56
  • Watts 450
  • Bulb Designation 4541
  • Voltage 28
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 4-1/2"
  • Average Bulb Life 25 hr.
  • Shatter-Resistant No
  • Bulb Type Reflector
  • Lumens 2900
  • Light Distribution Spot
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Bulb Base Type Screw Terminals
  • Light Bulb Dia. 7"
  • Bulb Primary Application Aircraft
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list