Skip Content
SEALED BEAM                   24742 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24742

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4537
  • Mfr. Model # 4537
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3029
  • Shipping Weight 1.09 lbs

Product Details

Sealed beam lamp. 13.0 volt, 100 watt aircraft landing type. PAR46 bulb, screw terminals base.

Technical Specs

  • Voltage 13 V
  • Item GE Par46 - Aircraft
  • Bulb Type Reflector
  • ANSI Code 4537
  • Bulb Shape PAR46
  • Bulb Designation 4537
  • Watts 100 W
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 25 hr.
  • Bulb Technology Incandescent
  • Bulb Primary Application Aircraft
  • Bulb Color Temp. 3,000 K
  • Light Bulb Dia. 5-3/4"
  • Light Distribution Narrow Spot
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Base Type Screw Terminals
  • Max. Overall Bulb Length 2-3/4"
  • Light Appearance 3,000 - 3,999K, Warm White
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List