Skip Content
SEALED BEAM                   24735 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24735

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4535
  • Mfr. Model # 4535
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Voltage 6
  • Bulb Designation 4535
  • ANSI Code 4535
  • Item Incandescent Sealed Beam Lamp
  • Watts 30
  • Bulb Shape PAR46
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 100 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 3-3/4"
  • Bulb Type Reflector
  • Light Distribution Spot
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Bulb Base Type Screw Terminals
  • Light Bulb Dia. 5-3/4"
  • Bulb Primary Application Pin Spot
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List