Skip Content
SEALED BEAM                   24663 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24663

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4511
  • Mfr. Model # 4511
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3028
  • Shipping Weight 1.09 lbs

Product Details

Sealed beam lamp. 6.2 volt, 30 watt tractor. PAR36 bulb, screw terminals base.

Technical Specs

  • Voltage 6.2
  • Item Tractor
  • Bulb Type Reflector
  • Bulb Shape PAR36
  • ANSI Code 4511
  • Bulb Designation 4511
  • Light Distribution Trapezoidal
  • Watts 30
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Dimmable Yes
  • Average Bulb Life 300 hr.
  • Bulb Technology Incandescent
  • Bulb Primary Application Automotive
  • Bulb Base Type Screw Terminals
  • Light Bulb Dia. 4-1/2"
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List