Skip Content
SEALED BEAM                   24627 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24627

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4502
  • Mfr. Model # 4502
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3028
  • Shipping Weight 1.09 lbs

Product Details

Sealed beam lamp. 28.0 volt, 50 watt auto headlamp, military. PAR36 bulb, screw terminal base.

Technical Specs

  • Item Auto Headlamp, Military
  • Voltage 28 V
  • Watts 50 W
  • Average Bulb Life 400 hr.
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Type Reflector
  • ANSI Code 4502
  • Lumens 13,120
  • Bulb Designation 4502
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Technology Incandescent
  • Light Bulb Dia. 4-1/2"
  • Bulb Base Type Screw Terminals
  • Bulb Color Temp. 3,000 K
  • Bulb Shape PAR36
  • Light Distribution Flood
  • Dimmable Yes
  • Shatter-Resistant No
  • Bulb Primary Application Automotive
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list