Skip Content
SEALED BEAM                   24613 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24613

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4478
  • Mfr. Model # 4478
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3029
  • Shipping Weight 0.9 lbs

Product Details

Sealed beam lamp. 13.0 volt, 30 watt C.I.M. flood. PAR46 bulb, 2 lugs base.

Technical Specs

  • Item C.I.M. Flood
  • Voltage 13.0
  • Bulb Type Reflector
  • Bulb Shape PAR46
  • ANSI Code 4478
  • Bulb Designation 4478
  • Light Distribution Flood
  • Watts 60
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Bulb Finish Clear
  • Dimmable Yes
  • Average Bulb Life 800 hr.
  • Bulb Primary Application Automotive
  • Light Technology Incandescent
  • Light Bulb Dia. 5-3/4"
  • Bulb Base Type 2 Contact Lugs
  • Max. Overall Bulb Length 4"
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list