Skip Content
SEALED BEAM                   24539 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24539

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4421
  • Mfr. Model # 4421
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3028
  • Shipping Weight 1.09 lbs

Product Details

Sealed beam lamp. 13.0 volt, 100 watt auto/truck, special svc. PAR46 bulb, slip-on terminals base.

Technical Specs

  • Item Auto/Truck, Special Svc
  • Voltage 13.0
  • Bulb Type Reflector
  • Bulb Shape PAR46
  • Bulb Designation 4421
  • ANSI Code 4421
  • Watts 100
  • Light Distribution Flood
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Average Bulb Life 300 hr.
  • Dimmable Yes
  • Bulb Primary Application Automotive
  • Bulb Technology Incandescent
  • Light Bulb Dia. 5-3/4"
  • Max. Overall Bulb Length 3-1/8"
  • Bulb Base Type Slip-On Terminals
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list