Skip Content
SEALED BEAM                   24513 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24513

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4416R
  • Mfr. Model # 4416R
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3028
  • Shipping Weight 1.0 lbs

Product Details

PAR36, 4-1/2 inch diameter sealed beam lamp, signal, red lens cover. Base: screw terminals. Bulb: PAR 36. Voltage 12.8. Design watts/amps 30 W. Appr. Initial max beam candlepower: 4,000. Rated average life 300 hours. Maximum overall length 2.75 inches.

Technical Specs

  • Item Signal, Red Lens Cover
  • Voltage 12.8
  • Bulb Type Reflector
  • Bulb Shape PAR36
  • ANSI Code 4416R
  • Bulb Designation 4416R
  • Lumens 250
  • Light Distribution Flood
  • Watts 30
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Bulb Finish Red
  • Average Bulb Life 300 hr.
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Bulb Primary Application Automotive
  • Light Bulb Dia. 4-1/2"
  • Max. Overall Bulb Length 3"
  • Bulb Base Type Screw Terminals
  • Light Appearance No Rated Color Temp, Red

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list