Skip Content
SEALED BEAM                   24506 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24506

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4416A
  • Mfr. Model # 4416A
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Shape PAR36
  • ANSI Code 4416A
  • Item Incandescent Sealed Beam Lamp
  • Bulb Designation 4416A
  • Voltage 13
  • Watts 30
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Yellow
  • Shatter-Resistant No
  • Average Bulb Life 300 hr.
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Type Reflector
  • Lumens 1750
  • Light Distribution Narrow Spot
  • Dimmable Yes
  • Light Bulb Dia. 4-1/2"
  • Bulb Primary Application Automotive
  • Light Technology Incandescent
  • Bulb Base Type Screw Terminals
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list