Skip Content
SEALED BEAM                   24460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24460

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4412A
  • Mfr. Model # 4412A
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3028
  • Shipping Weight 1.09 lbs

Product Details

Sealed beam lamp. 12.8 volt, 35 watt fog, yellow. PAR46 bulb, screw terminals base.

Technical Specs

  • Item GE Par46 - Truck
  • Voltage 12.8 V
  • Bulb Type Reflector
  • ANSI Code 4412
  • Bulb Shape PAR46
  • Bulb Designation 4412
  • Watts 35 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Amber
  • Lumens 400 Lm
  • Average Bulb Life 300 hr.
  • Bulb Technology Incandescent
  • Light Bulb Dia. 5-3/4"
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 3-3/4"
  • Light Distribution Flood
  • Dimmable Yes
  • Shatter-Resistant No
  • Bulb Primary Application Automotive
  • Bulb Base Type Screw Terminals
  • Light Appearance No Rated Color Temp, Red
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List