Skip Content
SEALED BEAM                   24454 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24454

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4412
  • Mfr. Model # 4412
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3028
  • Shipping Weight 1.09 lbs

Product Details

Sealed beam lamp. 12.8 volt, 35 watt fog. PAR46 bulb, screw terminals base.

Technical Specs

  • Item GE Par46 - Truck
  • Voltage 12.8 V
  • Bulb Type Reflector
  • ANSI Code 4412
  • Bulb Shape PAR46
  • Bulb Designation 4412
  • Watts 35 W
  • Lumens 250 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Average Bulb Life 300 hr.
  • Bulb Technology Incandescent
  • Light Bulb Dia. 5-3/4"
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 3-3/4"
  • Light Distribution Flood
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Primary Application Automotive
  • Bulb Base Type Screw Terminals
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list