Skip Content
SEALED BEAM                   24425 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 24425

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4405
  • Mfr. Model # 4405
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Type Reflector
  • Bulb Shape PAR36
  • Item Incandescent Sealed Beam Lamp
  • ANSI Code H4405
  • Bulb Designation H4405
  • Voltage 13
  • Watts 30
  • Light Distribution Spot
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Dimmable Yes
  • Light Technology Incandescent
  • Average Bulb Life 100 hr.
  • Bulb Primary Application Narrow Spot
  • Light Bulb Dia. 4-1/2"
  • Bulb Beam Angle 15 Degrees
  • Bulb Base Type Screw Terminals
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list