Skip Content
SEALED BEAM                   22983 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 22983

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4416
  • Mfr. Model # 4416
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3028
  • Shipping Weight 0.5 lbs

Product Details

PAR36, 4-1/2 inch diameter sealed beam lamp, spotlight, signal. Base: screw terminals. Bulb: PAR 36. Voltage 12.8. Design watts/amps 30 W. Appr. Initial max beam candlepower: 35,000. Rated average life 300 hours. Maximum overall length 2.75 inches.

Technical Specs

  • Item Spotlamp, Signal
  • Voltage 12.8 V
  • Watts 30 W
  • Average Bulb Life 300 hr.
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Type Reflector
  • ANSI Code 4416
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Distribution Spot
  • Bulb Primary Application Narrow Spot
  • Light Bulb Dia. 4-1/2"
  • Bulb Technology Incandescent
  • Bulb Color Temp. 3,000 K
  • Bulb Base Type Screw Terminals

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list