Skip Content
SEALED BEAM                   22387 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 22387

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH4352
  • Mfr. Model # H4352
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Product Details

Sealed beam lamp. 12.8 volt, 40/60 watt auto headlamp, low beam, type k. 140 mm bulb, headlamp, rt ang. plastic base.

Technical Specs

  • Item Headlamp, Low Beam Type K
  • Voltage 12.8
  • Watts 55
  • Max. Overall Bulb Length 4"
  • Average Bulb Life 150 hr.
  • Bulb Type Reflector
  • ANSI Code H4352
  • Bulb Designation H4352
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Dimmable Yes
  • Light Bulb Dia. 2-1/16"
  • Bulb Primary Application Automotive
  • Light Technology Halogen
  • Bulb Base Type Right Angle Lugs
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Color Temp. 3,000 K

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list