Skip Content
SEALED BEAM                   19429 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 19429

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH5054
  • Mfr. Model # H5054
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3030
  • Shipping Weight 2.19 lbs

Product Details

Sealed beam lamp. 12.8 volt, 65/42 watt halogen auto headlamp, type 2B1. 200 mm bulb, 3 contact lugs base.

Technical Specs

  • Voltage 12.8 V
  • Average Bulb Life 400/2,000 hr.
  • Watts 65/42 W
  • Item Headlamp High/ Low Beam
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Type Reflector
  • ANSI Code H5054
  • Bulb Base Type 3 Contact Lugs
  • Bulb Designation H5054
  • Bulb Shape Rectangular
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Technology Halogen
  • Bulb Color Temp. 3,000 K
  • Light Distribution Headlamp
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Primary Application Automotive
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list