Skip Content
SEALED BEAM                   19428 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SEALED BEAM 19428

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH5024
  • Mfr. Model # H5024
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3029
  • Shipping Weight 1.0 lbs

Product Details

Sealed beam lamp. 12.8 volt, 65/42 watt halogen auto headlamp, type 2D1. PAR56 bulb, 3 contact lugs base.

Technical Specs

  • Watts 65/35
  • Average Bulb Life 400/2,000 hr.
  • Max. Overall Bulb Length 5"
  • Voltage 12.8
  • Item Halogen Auto Headlamp
  • Bulb Type Reflector
  • Bulb Shape PAR56
  • ANSI Code H5024
  • Bulb Designation H5024
  • Light Distribution Headlamp
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Technology Halogen
  • Bulb Primary Application Automotive
  • Bulb Base Type 3 Contact Lugs
  • Light Bulb Dia. 7"
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List