Skip Content
SEALED BEAM                   19411 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 19411

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH5051
  • Mfr. Model # H5051
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Product Details

Sealed beam lamp. 12.8 volt, 55 watt headlamp, hi beam only. 165 mm bulb, 2 contact lugs base.

Technical Specs

  • Item Headlamp, Hi Beam Only
  • Voltage 12.8
  • Watts 50
  • Average Bulb Life 500 hr.
  • Max. Overall Bulb Length 4-13/16"
  • Bulb Type Reflector
  • Bulb Shape Rectangular
  • ANSI Code H5051
  • Bulb Designation H5051
  • Lumens 5950
  • Light Distribution Headlamp
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Finish Clear
  • Dimmable Yes
  • Shatter-Resistant No
  • Light Technology Halogen
  • Bulb Primary Application Automotive
  • Bulb Base Type 2 Right Angle Lugs
  • Light Bulb Dia. 4-3/4"
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list