Skip Content
SEALED BEAM                   18535 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 18535

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH4666
  • Mfr. Model # H4666
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3029
  • Shipping Weight 2.19 lbs

Product Details

Sealed beam lamp. 12.8 volt, 65/55 watt halogen auto headlamp, high/low beam, type 2E1. 165 mm bulb, 3 contact lugs base.

Technical Specs

  • Item Headlamp Hi/ low Type 2 E1
  • Voltage 12.8 V
  • Average Bulb Life 150/320 hr.
  • Watts 65/42 W
  • Max. Overall Bulb Length 4-13/16"
  • Bulb Type Reflector
  • Bulb Base Type 3 Contact Lugs
  • Bulb Shape Rectangular
  • Lumens 150
  • Bulb Designation H4666
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Bulb Technology Halogen
  • Bulb Color Temp. 3,000 K
  • Light Distribution Headlamp
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Primary Application Automotive
  • Light Appearance 3,000 - 3,999K, Warm White

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List