Skip Content
SEALED BEAM                   18533 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 18533

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH4656
  • Mfr. Model # H4656
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3029
  • Shipping Weight 1.3 lbs

Product Details

Sealed beam lamp. 12.8 volt, 35 watt halogen auto headlamp, low beam, type 2A1. 165 mm bulb, 3 contact lugs base.

Technical Specs

  • Item Headlamp Lo W Beam Type A
  • Average Bulb Life 200/320 hr.
  • Watts 35/35 W
  • Voltage 12.8 V
  • Max. Overall Bulb Length 4-13/16"
  • Bulb Type Reflector
  • Bulb Base Type 3 Contact Lugs
  • Bulb Shape Rectangular
  • Bulb Designation H4656
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Bulb Technology Halogen
  • Bulb Color Temp. 3,000 K
  • Light Distribution Headlamp
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Primary Application Automotive
  • Light Appearance 3,000 - 3,999K, Warm White

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List