Skip Content
SEALED BEAM                   18532 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 18532

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH4651
  • Mfr. Model # H4651
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3029
  • Shipping Weight 0.5 lbs

Product Details

Sealed beam lamp. 12.8 volt, 50 watt halogen auto headlamp, high beam, type 1A. 165 mm bulb, 2 contact lugs base.

Technical Specs

  • Voltage 12.8 V
  • Watts 50 W
  • Max. Overall Bulb Length 4-13/16"
  • Item Headlamp Hi Beam Type A
  • Average Bulb Life 200 hr.
  • Bulb Type Reflector
  • Bulb Shape Rectangular
  • Bulb Designation H4651
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Bulb Color Temp. 3,000 K
  • Bulb Technology Halogen
  • Bulb Base Type 2 Contact Lugs
  • Light Distribution Headlamp
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Primary Application Automotive
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list