Skip Content
SEALED BEAM                   18525 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 18525

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH6024
  • Mfr. Model # H6024
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3029
  • Shipping Weight 2.19 lbs

Product Details

Sealed beam lamp. 12.8 volt, 65/35 watt halogen auto headlamp type. PAR56 bulb, 3 contact lugs base.

Technical Specs

  • Item Halogen Auto Headlamp
  • Max. Overall Bulb Length 5"
  • Watts 65/35 W
  • Average Bulb Life 150/320 hr.
  • Voltage 12.8 V
  • Bulb Type Reflector
  • Bulb Base Type 3 Contact Lugs
  • Lumens 4500
  • Bulb Designation H6024
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Technology Halogen
  • Bulb Color Temp. 3,000 K
  • Bulb Shape PAR56
  • Light Distribution Headlamp
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Primary Application Automotive
  • Light Bulb Dia. 7"
  • Light Appearance 3,000 - 3,999K, Warm White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list