Skip Content
SEALED BEAM                   18523 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 18523

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH5006
  • Mfr. Model # H5006
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3028
  • Shipping Weight 2.19 lbs

Product Details

Sealed beam lamp. 12.8 volt, 35 watt halogen auto headlamp, low beam, type 2C1. PAR6 bulb, 3 contact lugs base.

Technical Specs

  • Item Halogen Headlamp, Low Beam
  • Voltage 12.8 V
  • Watts 35 W
  • Max. Overall Bulb Length 4"
  • Average Bulb Life 200/320 hr.
  • Bulb Type Reflector
  • Bulb Base Type 3 Contact Lugs
  • Lumens 330
  • Bulb Designation H5006
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Bulb Color Temp. 3,000 K
  • Light Technology Halogen
  • Bulb Shape PAR46
  • Shatter-Resistant No
  • Bulb Primary Application Automotive

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list