Skip Content
SEALED BEAM                   18522 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SEALED BEAM 18522

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH5001
  • Mfr. Model # H5001
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3028
  • Shipping Weight 0.85 lbs

Product Details

Sealed beam lamp. 12.8 volt, 50 watt halogen auto headlamp, high beam, type 1C1. PAR46 bulb, 2 contact lugs base.

Technical Specs

  • Watts 50 W
  • Item Halogen Headlamp, Hi Beam
  • Voltage 12.8 V
  • Max. Overall Bulb Length 4"
  • Average Bulb Life 200 hr.
  • Bulb Type Reflector
  • Bulb Base Type 2 Contact Lugs
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Light Technology Halogen
  • Bulb Color Temp. 3,000 K
  • Bulb Shape PAR46
  • Bulb Designation H5001
  • Shatter-Resistant No
  • Bulb Primary Application Automotive

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list