Skip Content
Discontinued with Replacement
SEALED BEAM                   18519 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEALED BEAM 18519

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL6014
  • Mfr. Model # 6014
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3029
  • Shipping Weight 2.19 lbs
Suggested Replacement Product
SEALED BEAM 19428

Price: NA

Product Details

Sealed beam lamp. 12.8 volt, 60/50 watt auto headlamp, type 2D1. PAR56 bulb, 3 contact lugs base.

Technical Specs

  • Item Auto Headlamp
  • Voltage 12.8
  • Bulb Type Reflector
  • ANSI Code 6014
  • Bulb Shape PAR56
  • Bulb Designation 6014
  • Watts 60/50
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Average Bulb Life 200/320 hr.
  • Max. Overall Bulb Length 5"
  • Bulb Color Temp. 3,000 K

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list