Skip Content
SEALED BEAM                   18511 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 18511

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4000
  • Mfr. Model # 4000
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Product Details

Sealed beam lamp. 12.8 volt, 37.5/60 watt auto headlamp, low beam type 2C1. PAR46 bulb, 3 contact lugs base.

Technical Specs

  • Item Auto Headlamp
  • Voltage HI 12.8LO 12.8
  • Bulb Type Reflector
  • Bulb Shape PAR46
  • Lumens 67
  • ANSI Code M57
  • Bulb Designation 4000
  • Light Distribution Headlamp
  • Watts 38/60
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Bulb Finish Clear
  • Average Bulb Life 200/320 hr.
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Light Bulb Dia. 2-1/8"
  • Bulb Primary Application Automotive
  • Bulb Base Type 3 Contact Lugs
  • Max. Overall Bulb Length 3-3/4"
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list