Skip Content
SEALED BEAM                   16484 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

SEALED BEAM 16484

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH9415
  • Mfr. Model # H9415
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Bulb Designation H9415
  • Item Halogen Sealed Beam Lamp
  • ANSI Code H9415
  • Voltage 13
  • Watts 38
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Max. Overall Bulb Length 3"
  • Average Bulb Life 200 hr.
  • Bulb Shape Rectangular
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Light Distribution Flood
  • Dimmable Yes
  • Bulb Primary Application Automotive
  • Light Technology Halogen
  • Bulb Base Type 2 Right Angle Lugs
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list