Skip Content
SEALED BEAM                   15771 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 15771

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH9411
  • Mfr. Model # H9411
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3029
  • Shipping Weight 0.8 lbs

Product Details

Sealed beam lamp. 12.8 volt, 50 watt tractor, trapezoidal, halogen. 150 mm bulb, 2 lugs base.

Technical Specs

  • Item Halogen Sealed Beam Lamp
  • Max. Overall Bulb Length 3"
  • Voltage 12.8 V
  • Watts 50 W
  • Average Bulb Life 400 hr.
  • Bulb Type Reflector
  • ANSI Code H9411
  • Bulb Shape Rectangular
  • Bulb Designation H9411
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Bulb Technology Halogen
  • Bulb Color Temp. 3,000 K
  • Bulb Base Type 2 Right Angle Lugs
  • Light Distribution Trapezoidal
  • Dimmable Yes
  • Shatter-Resistant No
  • Bulb Primary Application Automotive
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list